Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Length Drill, R Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24076

  • Zoro # G109935354


product price: $3.79
/ea
Sold in multiples of 6 for $22.74

Key Features

Overall Length
3 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24076
Zoro #
G109935354
UPC #
662355009901
Country of Origin
United States

Dimensions

Drill Bit Size
R
Overall Length
3 in
Flute Length
1 11/16 in
Depth:Dia. Ratio
4xD
Shank Dia.
8.61 mm
Maximum Drilling Depth
1 21/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Screw-Machine Length
Shank Length
1 5/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Measurement System
Letter
Decimal Equivalent
0.3390 in
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
H, K, M, P, S
Standards
ASME B94.11M
List Number
1896
Shank Type - Machining
Straight
Grade
Heavy Duty
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
32 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3390 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.