Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Length Drill, Y Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # C24083

  • Zoro # G609215185


product price: $4.95
/ea
Sold in multiples of 6 for $29.70

Key Features

Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24083
Zoro #
G609215185
UPC #
662355009970
Country of Origin
United States

Dimensions

Drill Bit Size
Y
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Shank Dia.
10.26 mm
Maximum Drilling Depth
1 29/32 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Standards
ASME B94.11M
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Measurement System
Letter
Shank Type - Machining
Straight
Decimal Equivalent
0.4040 in
List Number
1896
Grade
Heavy Duty
Primary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
32 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4040 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.