Shop CLE-LINE
See all product information
Create Account
5/16 HSS 118 Degree 1/4 Reduced Shank Silver & Deming Drill Cle-Line 1814 Steam Oxide RHS/RHC
- Mfr # C20151
- Zoro # G010037727
product price:Â
$
8.75
/ea
Sold in multiples of 2 for
$17.50
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20151
- Zoro #
- G010037727
- UPC #
- 662355020005
- Country of Origin
- United States
- Item
- Silver and Deming Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced
- Drill Bit Point Type
- Radial Point
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral
- Decimal Equivalent
- 0.3125 in
- Cutting Direction
- Right Hand
- Measurement System
- Decimal Inch
- Silver & Deming Drill
- Yes
- Material Grade - Machining
- General Purpose
- Spiral Direction
- Right Hand
- Primary Material Application
- Steel, Cast Iron, Wood
Dimensions
- Overall Length
- 2 3/4 in
- Shank Dia.
- 1/4 in
- Drill Bit Size
- 5/16 in
- Flute Length
- 1 3/8 in
- Maximum Drilling Depth
- 1 3/8 in
- Shank Length
- 7/8 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Silver and Deming Drill, 5/16 in, 118 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, 0.3125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.