Shop CLE-LINE
See all product information
Create Account
1/2 HSS 118 Degree 1/4 Reduced Shank Silver & Deming Drill Cle-Line 1814 Steam Oxide RHS/RHC
- Mfr # C20154
- Zoro # G010037734
product price:Â
$
16.69
/ea
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
3 687/1000 in
Shank Dia.
1/4 in
Shank Type - Machining
Reduced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20154
- Zoro #
- G010037734
- UPC #
- 662355020036
- Country of Origin
- United States
- Item
- Silver and Deming Drill
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced
- Drill Bit Point Type
- Radial Point
- Number of Flutes
- 2
- Decimal Equivalent
- 0.5000 in
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Measurement System
- Decimal Inch
- Silver & Deming Drill
- Yes
- Material Grade - Machining
- General Purpose
- Spiral Direction
- Right Hand
- Primary Material Application
- Steel, Cast Iron, Wood
Dimensions
- Overall Length
- 3 687/1000 in
- Shank Dia.
- 1/4 in
- Drill Bit Size
- 1/2 in
- Flute Length
- 2 1/4 in
- Maximum Drilling Depth
- 2 1/4 in
- Shank Length
- 7/8 in
- Wire Rope Length
- 3 687/1000 in
- Length
- 3 687/1000 in
Description
Silver and Deming Drill, 1/2 in, 118 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, 0.5000 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.