Zoro Homepage

Size 1/2 Guide Quick-Set 2PC No 1 Die System Cle-line 0552

  • Mfr # C66741

  • Zoro # G4962496


product price: $16.95
/ea

Key Features

Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Integrated Handle
No Handle
Primary Material Application ISO Code
H, K, M, N, P, S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66741
Zoro #
G4962496
UPC #
697334667414
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
2 in

Details

Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Integrated Handle
No Handle
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Fits Die Blank Number
B, C

Description

Guide for Quick Change Die, Includes Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number B, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.