Size 1/4 - 5/16 Cap Quick-Set 2PC No 5 Die System Cle-line 0551
Mfr # C66731
Zoro # G4962286
product price: $53.15
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap
Overall Length
2 3/4 in
Primary Material Application
All Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66731
Zoro #
G4962286
UPC #
697334667315
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Outside Dia.
2 3/4 in
Details
Item
Cap for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
For Tool Type
Threading, Round Adjustable Dies
Integrated Handle
No Handle
Secondary Material Application ISO Code
M
Fits Die Blank Number
#5
Description
Cap for Quick Change Die, Includes Cap, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.