Size 1/4 Collet (Combined Cap & Guide) Quick-Set 2PC No 1 Die System Cle-line 0553
Mfr # C66760
Zoro # G4962435
product price: $41.79
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
Integrated Handle
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66760
Zoro #
G4962435
UPC #
697334667605
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Collet for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
Integrated Handle
No Handle
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
For Tool Type
Threading, Round Adjustable Dies
Fits Die Blank Number
#1
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.