Size 1/4 Collet (Combined Cap & Guide) Quick-Set 2PC No 5 Die System Cle-Line 0553
Mfr # C66775
Zoro # G4962058
product price: $52.89
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66775
Zoro #
G4962058
UPC #
697334667759
Country of Origin
United States
Dimensions
Outside Dia.
2 in
Overall Length
2 in
Details
Item
Collet for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application ISO Code
M
Integrated Handle
No Handle
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Fits Die Blank Number
A, A1
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A, A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.