Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size 1/4 Collet (Combined Cap & Guide) Quick-Set 2PC No A1 Die System Cle-line 0553

  • Mfr # C66759

  • Zoro # G4950718


product price: $59.99
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
1/4"-20
Die Material
Carbon Steel
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66759
Zoro #
G4950718
UPC #
697334667599
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-20
Outside Dia.
1 1/4 in
Thread Size
1/4"-20
Overall Length
1 1/4 in

Details

Item
Collet for Quick Change Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Thread Standard
UNC
Integrated Handle
No
Die Type
Adjustable
Secondary Material Application ISO Code
M
For Tool Type
Threading, Round Adjustable Dies
Thread Pitch
20
Finish - Machining
Bright (Uncoated)
Threads per Inch
20 TPI
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Fits Die Blank Number
A1

Description

Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 1 1/4 in, Thread Size 1/4 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.