Size 1/4 Guide Quick-Set 2PC No 1 Die System Cle-line 0552
Mfr # C66737
Zoro # G4962487
product price: $18.65
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Overall Length
2 in
Primary Material Application
All Materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C66737
Zoro #
G4962487
UPC #
697334667377
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Primary Material Application
All Materials
Integrated Handle
No Handle
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Fits Die Blank Number
A, A1
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A, A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.