Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size 1/4 Guide Quick-Set 2PC No A1 Die System Cle-line 0552

  • Mfr # C66686

  • Zoro # G4950779


product price: $30.55
/ea

Key Features

Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Threads per Inch
20 TPI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C66686
Zoro #
G4950779
UPC #
697334666868
Country of Origin
China

Dimensions

Die Thread Size
1/4"-20
Thread Size
1/4"-20

Details

Item
Guide for Quick Change Die
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Threads per Inch
20 TPI
Integrated Handle
No
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Fits Die Blank Number
A1

Description

Guide for Quick Change Die, Includes Guide, Thread Size 1/4 In.-20, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.