Size 3/4 Collet (Combined Cap & Guide) Quick-Set 2PC No 5 Die System Cle-line 0553
Mfr # C66772
Zoro # G4962030
product price: $52.15
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66772
Zoro #
G4962030
UPC #
697334667728
Country of Origin
United States
Dimensions
Outside Dia.
2 3/4 in
Overall Length
2 3/4 in
Details
Item
Collet for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Integrated Handle
No Handle
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application
All Materials
Fits Die Blank Number
C
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.