Zoro Homepage

Size 3/8 Guide Quick-Set 2PC No 5 Die System Cle-line 0552

  • Mfr # C66744

  • Zoro # G4962225


product price: $34.59
/ea

Key Features

Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66744
Zoro #
G4962225
UPC #
697334667445
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
2 in

Details

Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
Integrated Handle
No Handle
Secondary Material Application ISO Code
M
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
For Tool Type
Threading, Round Adjustable Dies
Fits Die Blank Number
#5

Description

Guide for Quick Change Die, Includes Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.