Size 5/16 Collet (Combined Cap & Guide) Quick-Set 2PC No 5 Die System Cle-Line 0553
Mfr # C66776
Zoro # G4962015
product price: $56.65
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66776
Zoro #
G4962015
UPC #
697334667766
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Collet for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Cap, Guide
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Integrated Handle
No Handle
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Fits Die Blank Number
A
Description
Collet for Quick Change Die, Includes Cap, Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.