Size 5/16 Guide Quick-Set 2PC No 5 Die System Cle-line 0552
Mfr # C66743
Zoro # G4962216
product price: $35.39
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application ISO Code
H, K, M, N, P, S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66743
Zoro #
G4962216
UPC #
697334667438
Country of Origin
United States
Dimensions
Overall Length
2 in
Outside Dia.
2 in
Details
Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Integrated Handle
No Handle
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Die Type
Adjustable
Fits Die Blank Number
#5
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 2 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.