Size 5/8 Guide Quick-Set 2PC No 5 Die System Cle-line 0552
Mfr # C66748
Zoro # G4962207
product price: $16.49
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C66748
Zoro #
G4962207
UPC #
697334667483
Country of Origin
United States
Dimensions
Outside Dia.
2 3/4 in
Overall Length
2 3/4 in
Details
Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Stainless Steel
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Integrated Handle
No Handle
Finish - Machining
Bright (Uncoated)
Fits Die Blank Number
C
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.