Size M10 Guide Quick-Set 2PC No 5 Die System Cle-line 0552
Mfr # C66822
Zoro # G4962161
product price: $33.15
/eaKey Features
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C66822
Zoro #
G4962161
UPC #
697334668220
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Outside Dia.
2 3/4 in
Details
Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No Handle
Fits Die Blank Number
B, C
Description
Guide for Quick Change Die, Includes Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number B, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.