Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Size M14 Guide Quick-Set 2PC No 5 Die System Cle-line 0552

  • Mfr # C66824

  • Zoro # G4962146


product price: $19.15
/ea

Key Features

Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Outside Dia.
2 3/4 in
Integrated Handle
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C66824
Zoro #
G4962146
UPC #
697334668244
Country of Origin
United States

Dimensions

Outside Dia.
2 3/4 in
Overall Length
2 3/4 in

Details

Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Integrated Handle
No Handle
Secondary Material Application
Stainless Steel
Die Type
Adjustable
For Tool Type
Threading, Round Adjustable Dies
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Fits Die Blank Number
C

Description

Guide for Quick Change Die, Includes Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.