Zoro Homepage

Size M6 Guide Quick-Set 2PC No 5 Die System Cle-line 0552

  • Mfr # C66820

  • Zoro # G4962085


product price: $35.55
/ea

Key Features

Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Secondary Material Application
Stainless Steel
For Tool Type
Threading, Round Adjustable Dies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66820
Zoro #
G4962085
UPC #
697334668206
Country of Origin
United States

Dimensions

Outside Dia.
2 3/4 in
Overall Length
2 3/4 in

Details

Item
Guide for Quick Change Die
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Secondary Material Application
Stainless Steel
For Tool Type
Threading, Round Adjustable Dies
Integrated Handle
No Handle
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Die Type
Adjustable
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Fits Die Blank Number
A

Description

Guide for Quick Change Die, Includes Guide, Outside Dia. 2 3/4 in, Die Material Carbon Steel, Thread Direction Right Hand, Fits Die Blank Number A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.