Zoro Homepage

Size No 8 Guide Quick-Set 2PC No A1 Die System Cle-line 0552

  • Mfr # C66683

  • Zoro # G4950788


product price: $31.45
/ea

Key Features

Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Primary Material Application
All Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C66683
Zoro #
G4950788
UPC #
697334666837
Country of Origin
China

Dimensions

Die Thread Size
#8-32
Thread Size
#8-32
Outside Dia.
1 1/4 in
Overall Length
1 1/4 in

Details

Item
Guide for Quick Change Die
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Includes
Guide
Primary Material Application
All Materials
Thread Standard
UNC
Threads per Inch
32 TPI
For Tool Type
Threading, Round Adjustable Dies
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Thread Pitch
32
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
Fits Die Blank Number
A1

Description

Guide for Quick Change Die, Includes Guide, Outside Dia. 1 1/4 in, Thread Size #8-32, Die Material Carbon Steel, Thread Standard UNC, Thread Direction Right Hand, Fits Die Blank Number A1, Thread Type UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.