Zoro Homepage

Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright

  • Mfr # C62183

  • Zoro # G4960789


product price: $10.15
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62183
Zoro #
G4960789
UPC #
697334621836
Country of Origin
United States

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
69.06mm
Thread Length
28.57mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
D5
Thread Size
M8x1.25
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Shank Length
40.00 mm
Tap Length Standard
USCTI
Square Size
6.05 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
Bright
List Number
0411M
Tap Thread Type
Metric Coarse
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
0411M
Measurement System
Metric
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25mm
Thread Limit
D5
Primary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.57 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.