Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C62158

  • Zoro # G4960999


product price: $9.45
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62158
Zoro #
G4960999
UPC #
697334621584
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
Thread Size
1/4"-20
Square Size
0.1910 in
55% Thread Drill Size
#3
Shank Length
1 1/2 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
E2020
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
0411
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Extended Neck
Yes
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.