Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # C62159

  • Zoro # G4960980


product price: $6.89
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62159
Zoro #
G4960980
UPC #
697334621591
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Square Size
0.1910 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Tap Length Standard
USCTI
55% Thread Drill Size
5.70 mm
Shank Length
1 1/2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302
Tap Finish
Bright
Tap Grouping
Tap
List Number
E2020
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
0411
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Threads per Inch
28
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.