Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C62155

  • Zoro # G4960971


product price: $7.59
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62155
Zoro #
G4960971
UPC #
697334621553
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Thread Length
7/8"
Tap Thread Size
#10-24
Shank Length
1 1/2 in
Square Size
0.1520 in
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Tap Length Standard
USCTI
Thread Size
#10-24
55% Thread Drill Size
#21

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
E2020
Standards
USCTI Table 302
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
0411
Tap Shank Standard
USCTI
Thread Limit
H3
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Extended Neck
Yes
Threads per Inch
24
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.