Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C62160

  • Zoro # G4960910


product price: $8.85
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62160
Zoro #
G4960910
UPC #
697334621607
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/8"
75% Thread Drill Size
F
55% Thread Drill Size
I
Tap Length Standard
USCTI
Square Size
0.2380 in
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Shank Length
1 19/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
Bright
List Number
E2020
Number of Pieces
1
Standards
USCTI Table 302
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
0411
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Threads per Inch
18
Measurement System
Fractional Inch
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.