Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # C62161

  • Zoro # G4960901


product price: $8.85
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Style
Spiral Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62161
Zoro #
G4960901
UPC #
697334621614
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Tap Thread Size
5/16"-24
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Shank Length
1 19/32 in
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
65% Thread Drill Size
J
Tap Length Standard
USCTI
Square Size
0.2380 in
75% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Standards
USCTI Table 302
Tap Finish
Bright
List Number
404
Cutting Direction - Machining
Right Hand
Series
0411
Extended Neck
Yes
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
24
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Thread Standard
UNF
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.