Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C62162

  • Zoro # G4960947


product price: $11.55
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62162
Zoro #
G4960947
UPC #
697334621621
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Pitch Diameter Limit
H3
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
75% Thread Drill Size
5/16 in
65% Thread Drill Size
P
Tap Length Standard
USCTI
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Square Size
0.2860 in
Shank Length
1 11/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
List Number
E2020
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI Table 302
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
0411
Tap Shank Standard
USCTI
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Threads per Inch
16
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H3
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.