Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 3 Flutes

  • Mfr # C62163

  • Zoro # G4960938


product price: $11.55
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62163
Zoro #
G4960938
UPC #
697334621638
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
Shank Length
1 11/16 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
65% Thread Drill Size
R

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
USCTI Table 302
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNF
List Number
E2020
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
0411
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.