Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C62164

  • Zoro # G4961008


product price: $16.69
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62164
Zoro #
G4961008
UPC #
697334621645
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Tap Length Standard
USCTI
Shank Length
1 23/32 in
Square Size
0.2750 in
65% Thread Drill Size
11.00 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
E2020
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
0411
Threads per Inch
13
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H3
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.