Zoro Homepage

Spiral Point Tap Plug, 3 Flutes

  • Mfr # C62191

  • Zoro # G4960840


product price: $30.59
/ea

Key Features

Shank Dia.
12.19mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62191
Zoro #
G4960840
UPC #
697334621911
Country of Origin
United States

Dimensions

Shank Dia.
12.19mm
Tap Dimension Type
Metric
Overall Length
96.84mm
Tap Thread Size
M16-2
Pitch Diameter Limit
D7
Thread Length
46.04mm
75% Thread Drill Size
14.00 mm
Shank Length
50.00 mm
65% Thread Drill Size
9/16 in
Square Size
9.14 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Tap Length Standard
USCTI

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Bright
List Number
0411M
Standards
USCTI Table 302
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
0411M
Primary Material Application ISO Code
K, N, P
Thread Limit
D7
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
2.00mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.