Straight Flute (Hand) Straight Flute Hand Tap, 1/2"-20, Taper, UNF, High Speed Steel, 4

  • Mfr # C62065

  • Zoro # G4959346


product price:  $15.99
/ea

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62065
Zoro #
G4959346
UPC #
697334620655
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
55% Thread Drill Size
11.80 mm
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Shank Length
1 23/32 in
75% Thread Drill Size
11.40 mm
Square Size
0.2750 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
860.1-1080-037A1-PM 4234
Tap Thread Type
UNF
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
401
Spiral Direction
Neutral
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Extended Neck
Yes
Threads per Inch
20
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.