Straight Flute (Hand) Straight Flute Hand Tap, #12-28, Taper, UNF, High Speed Steel, 4

  • Mfr # C00734

  • Zoro # G1859529


product price:  $7.39
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C00734
Zoro #
G1859529
UPC #
697334007340
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2.375"
Thread Length
15/16"
Pitch Diameter Limit
H3
Tap Thread Size
#12-28
Tap Length Standard
USCTI
55% Thread Drill Size
#12
Thread Size
#12-28
Square Size
0.1650 in
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
#13
Shank Length
1 7/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
List Number
860.1-1080-037A1-PM 4234
Cutting Direction - Machining
Right Hand
Series
401
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Threads per Inch
28
Measurement System
Pipe
Thread Standard
UNF
Tap Shank Standard
USCTI
Thread Limit
H3
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-28, UNF, Taper, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.