Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-20, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C62032

  • Zoro # G4961385


product price:  $22.29
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62032
Zoro #
G4961385
UPC #
697334620327
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Tap Length Standard
USCTI
75% Thread Drill Size
#7
Square Size
0.1910 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap Set
List Number
4205
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
404
Measurement System
Fractional Inch
Threads per Inch
20
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Thread Limit
H3
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 1/4 In.-20, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.