Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, 1/4"-28, Bottoming, UNF, High Speed Steel, 2

  • Mfr # C62035
  • Zoro # G4959179

product price: 
$
6.99
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C62035
Zoro #
G4959179
UPC #
697334620358
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
379
Tap Grouping
Tap
Standards
USCTI Table 302
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
403
Thread Limit
H3
Thread Standard
UNF
Measurement System
Fractional Inch
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
28
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Helix Angle
0 Degrees
Impact Rated
Not Impact Rated
Shank Type
Square
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Tap Length Standard
USCTI
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Square Size
0.1100 in
Square Width
0.11 in
Shank Diameter
0.255 in
Square Length
0.11 in
Wire Rope Length
2.5 in
Length
2.5 in

Description

Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.