Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, UNC, 4

  • Mfr # C62088

  • Zoro # G4961306


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62088
Zoro #
G4961306
UPC #
697334620884
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-10
Tap Length Standard
USCTI
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
Shank Length
2 1/4 in
Thread Size
3/4"-10
75% Thread Drill Size
16.50 mm
Square Size
0.4420 in
Pitch Diameter Limit
H3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
0404
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Grouping
Tap Set
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
404
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Spiral Direction
Neutral
Threads per Inch
10
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H3
Measurement System
Fractional Inch
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 3/4 In.-10, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 in, Overall Length 4 1/4 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.