Straight Flute (Hand) Straight Flute Hand Tap, 3/4"-16, Plug, UNF, High Speed Steel, 2

  • Mfr # C62090

  • Zoro # G4951810


product price:  $36.29
/ea

Key Features

Shank Dia.
0.590"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62090
Zoro #
G4951810
UPC #
697334620907
Country of Origin
United States

Dimensions

Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
75% Thread Drill Size
17.50 mm
Shank Length
2 1/4 in
Thread Size
3/4"-16
Tap Length Standard
USCTI
Square Size
0.4420 in
65% Thread Drill Size
17.70 mm
55% Thread Drill Size
17.90 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
1870TN
Tap Thread Type
UNF
Standards
USCTI Table 302
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
402
Spiral Direction
Neutral
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Threads per Inch
16
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Plug, Overall Length 4.25 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.