Straight Flute (Hand) Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, UNF, 4

  • Mfr # C62052

  • Zoro # G4961279


product price:  $29.95
/ea

Key Features

Shank Dia.
0.381"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62052
Zoro #
G4961279
UPC #
697334620525
Country of Origin
United States

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Overall Length
2-15/16"
Tap Thread Size
3/8"-24
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Shank Length
1 11/16 in
55% Thread Drill Size
11/32 in
Square Size
0.2860 in
65% Thread Drill Size
R
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
0404
Tap Thread Type
UNF
Standards
USCTI Table 302
Tap Grouping
Tap Set
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
404
Measurement System
Fractional Inch
Thread Standard
UNF
Thread Limit
H3
Extended Neck
Yes
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
24
Class of Fit
3B
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size 3/8 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.