Straight Flute (Hand) Straight Flute Hand Tap, 5/8"-18, Plug, UNF, High Speed Steel, 2

  • Mfr # C62082

  • Zoro # G4951305


product price:  $25.79
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62082
Zoro #
G4951305
UPC #
697334620822
Country of Origin
United States

Dimensions

Shank Dia.
0.480"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
H3
Thread Size
5/8"-18
75% Thread Drill Size
14.50 mm
65% Thread Drill Size
37/64 in
Square Size
0.3600 in
55% Thread Drill Size
14.80 mm
Shank Length
2 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
List Number
402
Tap Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Series
402
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Threads per Inch
18
Extended Neck
Yes
Thread Limit
H3
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.