Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Bottoming, UNF, High Speed Steel, 2

  • Mfr # C62099

  • Zoro # G4961540


product price:  $51.19
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62099
Zoro #
G4961540
UPC #
697334620990
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Thread Size
7/8"-14
Shank Length
2 15/32 in
65% Thread Drill Size
13/16 in
Tap Length Standard
USCTI
75% Thread Drill Size
20.40 mm
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
379
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
403
Thread Limit
H4
Primary Material Application ISO Code
K, N, P
Thread Standard
UNF
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
14
Spiral Direction
Neutral
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Bottoming, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.