Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-14, Plug, UNF, High Speed Steel, 2

  • Mfr # C62098

  • Zoro # G4961717


product price:  $50.79
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62098
Zoro #
G4961717
UPC #
697334620983
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H4
75% Thread Drill Size
20.40 mm
Square Size
0.5230 in
65% Thread Drill Size
13/16 in
Thread Size
7/8"-14
55% Thread Drill Size
20.90 mm
Shank Length
2 15/32 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
List Number
1870TN
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Tap Thread Type
UNF
Number of Pieces
1
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
402
Tap Shank Standard
USCTI
Thread Limit
H4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
14
Thread Standard
UNF
Primary Material Application ISO Code
K, N, P
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-14, UNF, Plug, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.