Straight Flute (Hand) Straight Flute Hand Tap, 7/8"-9, Taper, UNC, High Speed Steel, 4

  • Mfr # C62093

  • Zoro # G4961875


product price:  $48.19
/ea

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62093
Zoro #
G4961875
UPC #
697334620938
Country of Origin
United States

Dimensions

Shank Dia.
0.697"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-9
Thread Length
2-7/32"
75% Thread Drill Size
19.50 mm
Square Size
0.5230 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9
65% Thread Drill Size
25/32 in
Shank Length
2 15/32 in
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
List Number
860.1-1080-037A1-PM 4234
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
401
Threads per Inch
9
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Limit
H4
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.