Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-12, Bottoming, UNC, High Speed Steel, 2

  • Mfr # C62071

  • Zoro # G4950928


product price:  $21.69
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C62071
Zoro #
G4950928
UPC #
697334620716
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Thread Length
1-21/32"
Tap Thread Size
9/16"-12
Tap Length Standard
USCTI
Square Size
0.1100 in
75% Thread Drill Size
12.20 mm
Shank Length
1 15/16 in
65% Thread Drill Size
12.50 mm
55% Thread Drill Size
1/2 in
Thread Size
9/16"-12
Pitch Diameter Limit
H3

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI Table 302
Tap Thread Type
UNC
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
403
Thread Limit
H3
Threads per Inch
12
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
USCTI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Class of Fit
3B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
379

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.