Straight Flute (Hand) Straight Flute Hand Tap, 9/16"-18, Plug, UNF, High Speed Steel, 2

  • Mfr # C62074

  • Zoro # G4950858


product price:  $20.89
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62074
Zoro #
G4950858
UPC #
697334620747
Country of Origin
United States

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H3
Tap Thread Size
9/16"-18
Thread Length
1-21/32"
Shank Length
1 15/16 in
55% Thread Drill Size
13.25 mm
Square Size
0.3220 in
75% Thread Drill Size
12.90 mm
Thread Size
9/16"-18
Tap Length Standard
USCTI
65% Thread Drill Size
33/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
Standards
USCTI Table 302
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
List Number
1870TN
Cutting Direction - Machining
Right Hand
Series
402
Threads per Inch
18
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Tap Shank Standard
USCTI
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Class of Fit
3B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Plug, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.