Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M10-1.50, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63235

  • Zoro # G4961525


product price:  $13.29
/ea

Key Features

Shank Dia.
16.56mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C63235
Zoro #
G4961525
UPC #
697334632351
Country of Origin
United States

Dimensions

Shank Dia.
16.56mm
Tap Dimension Type
Metric
Overall Length
69.06mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
D6
Thread Length
31.75 mm
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Tap Length Standard
USCTI
Shank Length
43.25 mm
65% Thread Drill Size
11/32 in
Square Size
7.26 mm
Thread Size
M10x1.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
List Number
0403M
Number of Pieces
1
Standards
USCTI Table 302
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
0403M
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D6
Measurement System
Metric
Thread Pitch
1.50mm
Tap Shank Standard
USCTI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric Coarse
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.