Straight Flute (Hand) Straight Flute Hand Tap, M10-1.50, Bottoming, Plug, Taper, Metric Coarse, 4

  • Mfr # C63236
  • Zoro # G4961120
product price: 
$
39.49
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C63236
Zoro #
G4961120
UPC #
697334632368
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Overall Length
124.62mm
Pitch Diameter Limit
D6
Thread Length
46.04mm
Tap Thread Size
M10-1.50
65% Thread Drill Size
11/32 in
Tap Length Standard
USCTI
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
Shank Length
43.25 mm
55% Thread Drill Size
8.90 mm
Thread Size
M10x1.5
Square Length
7.26 mm
Shank Diameter
9.68 mm
Square Width
7.26 mm
Wire Rope Length
2 15/16 in
Length
2 15/16 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
List Number
0404M
Tap Grouping
Tap Set
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
0404M
Measurement System
Metric
Shank Type - Machining
Straight
Thread Standard
Metric
Tap Shank Standard
USCTI
Thread Limit
D6
Spiral Direction
Neutral
Thread Pitch
1.50mm
Extended Neck
Yes
Class of Fit
6H
Tap Type
Straight Flute
Number Of Taps
3

Description

Hand Tap Set, Tap Thread Size M10x1.5, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews