Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M10-1.50, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # C63234
  • Zoro # G4961699

product price: 
$
12.89
/ea

Key Features

Shank Dia.
9.68mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63234
Zoro #
G4961699
UPC #
697334632344
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
List Number
0402M
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
0402M
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D6
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Tap Shank Standard
USCTI
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
9.68mm
Tap Dimension Type
Metric
Overall Length
74.61 mm
Pitch Diameter Limit
D6
Tap Thread Size
M10-1.50
Thread Length
31.75 mm
Tap Length Standard
USCTI
65% Thread Drill Size
11/32 in
55% Thread Drill Size
8.90 mm
75% Thread Drill Size
8.50 mm
Square Size
7.26 mm
Thread Size
M10x1.5
Shank Length
43.25 mm
Shank Diameter
9.68 mm
Square Length
7.26 mm
Square Width
7.26 mm
Wire Rope Length
74.61 mm
Length
74.61 mm

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.