Straight Flute (Hand) Straight Flute Hand Tap, M14-2.00, Bottoming, Plug, Taper, Metric Coarse, 4

  • Mfr # C63244

  • Zoro # G4961105


product price:  $57.65
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C63244
Zoro #
G4961105
UPC #
697334632443
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Overall Length
113.51mm
Thread Length
42.07mm
Pitch Diameter Limit
D7
Tap Thread Size
M14-2.00
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
Thread Size
M14x2
Shank Length
49.00 mm
75% Thread Drill Size
12.00 mm
Square Size
8.18 mm
Tap Length Standard
USCTI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap Set
Number of Pieces
1
List Number
0404M
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
0404M
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D7
Thread Pitch
2.00mm
Thread Standard
Metric Coarse
Tap Shank Standard
USCTI
Class of Fit
6H
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size M14x2.0, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.