Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M18-2.50, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63251
  • Zoro # G4961489

product price: 
$
38.49
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63251
Zoro #
G4961489
UPC #
697334632511
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
0403M
Tap Thread Type
Metric Coarse
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Cutting Direction - Machining
Right Hand
Series
0403M
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
D7
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Standard
Metric
Thread Pitch
2.50mm
Class of Fit
6H
Helix Angle
0 Degrees
Tap Application
Blind Hole, Through Hole
Shank Type
Square
Impact Rated
Not Impact Rated

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Overall Length
102.39 mm
Tap Thread Size
M18-2.50
Pitch Diameter Limit
D7
Thread Length
46.04 mm
55% Thread Drill Size
16.20 mm
Shank Length
56.00 mm
Square Size
10.31 mm
75% Thread Drill Size
15.50 mm
Thread Size
M18x2.5
65% Thread Drill Size
5/8 in
Tap Length Standard
USCTI
Square Width
10.31 mm
Square Length
10.31 mm
Shank Diameter
13.77 mm
Wire Rope Length
102.39 mm
Length
102.39 mm

Description

Straight Flute Tap, Thread Size M18x2.5, Metric, Bottoming, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.