Shop CLE-LINE

Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Bottoming, Metric Coarse, High Speed Steel

  • Mfr # C63255
  • Zoro # G4961470

product price: 
$
41.65
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C63255
Zoro #
G4961470
UPC #
697334632559
Country of Origin
United States
Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
List Number
0403M
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
0403M
Extended Neck
Yes
Thread Standard
Metric
Spiral Direction
Neutral
Thread Pitch
2.50mm
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Tap Shank Standard
USCTI
Thread Limit
D7
Class of Fit
6H
Helix Angle
0 Degrees
Shank Type
Square
Impact Rated
Not Impact Rated
Tap Application
Blind Hole, Through Hole

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Overall Length
13.51 mm
Pitch Diameter Limit
D7
Tap Thread Size
M20-2.50
Thread Length
22.22mm
Shank Length
62.70 mm
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Square Size
12.42 mm
Tap Length Standard
USCTI
Square Width
12.42 mm
Shank Diameter
16.56 mm
Square Length
12.42 mm
Wire Rope Length
13.51 mm
Length
13.51 mm

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 13.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.8 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.