Straight Flute (Hand) Straight Flute Hand Tap, M20-2.50, Bottoming, Plug, Taper, Metric Coarse, 4

  • Mfr # C63256

  • Zoro # G4961078


product price:  $95.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C63256
Zoro #
G4961078
UPC #
697334632566
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Overall Length
96.84mm
Pitch Diameter Limit
D7
Thread Length
42.07mm
Tap Thread Size
M20-2.50
Shank Length
62.70 mm
Tap Length Standard
USCTI
55% Thread Drill Size
18.20 mm
75% Thread Drill Size
17.50 mm
Square Size
12.42 mm
65% Thread Drill Size
45/64 in
Thread Size
M20x2.5

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming, Plug, Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap Set
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
List Number
0404M
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
0404M
Extended Neck
Yes
Tap Shank Standard
USCTI
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
2.50mm
Thread Limit
D7
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Class of Fit
6H
Tap Type
Straight Flute

Description

Hand Tap Set, Tap Thread Size M20x2.5, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2 in, Overall Length 4 15/32 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.